FD 2P 150A W/AUX SW 1A1B

Item #: 0463933

Cat #: FD2125LSA06

UPC: 782116057764

$ 6205.99 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, FD, Fixed thermal and magnetic trips, Two-pole, 125A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Stainless steel, Line/load, 1A-1B rear w/ right pigtail, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, FD, Fixed thermal and magnetic trips, Two-pole, 125A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Stainless steel, Line/load, 1A-1B rear w/ right pigtail, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782116057764, FD2125LSA06, CUTFD2125LSA06

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 125
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 125