Cat HP J-hook with BC beam clamp, 2" dia, 1/2" max flange

Item #: 0463925

Cat #: CAT32HPBC

UPC: 782856716716

$ 11.03 EA
Company wide:
2,438 in stock
Documents & Guides
Cable Support Clip, Wide Base, Screw-On, 1/8" TO 1/2" Flange, Rotates 360°, Standard Package Quantity: 50

Overview

Cable Support Clip, Wide Base, Screw-On, 1/8" TO 1/2" Flange, Rotates 360°, Standard Package Quantity: 50

Quick attachment to threaded rod or wire Fully adjustable and easy to relocate to accommodate changes once installed Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic Provides superior fill capacity and load rating over most other non-continuous cable support alternatives Rounded edges on J-Hooks provide proper bend radius support for high performance data cables Cost effective alternative to expensive cable tray Complies with EN 50174-2 Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Also known as: 782856716716, CAT32HPBC, CDYCAT32HPBC, J Hook w/ Beam Clamp

Features & Benefits

  • Easy installation to beam flanges
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2
  • Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Material: Steel
Diameter: 2 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Diameter: 2 in