Sheet Metal Screw Kit, (210) Assorted #10 Square-Drive Pan Head Screws

Item #: 0463922

Cat #: 10TR

UPC: 781002592600

$ 61.07 EA
Company wide:
65 in stock
Documents & Guides
Screw Kit, 210 Assorted #10 Square-Drive Pan Head Sheet Metal Screws. Sizes: 1/2" - 2". Zinc Plated Steel. Inludes: (60) 1/2", (40) 3/4", (35) 1", (30) 1-1/4", (25) 1-1/2", (20) 2". Package Quantity: 1. *Dottie Part # 59260.*

Overview

Screw Kit, 210 Assorted #10 Square-Drive Pan Head Sheet Metal Screws. Sizes: 1/2" - 2". Zinc Plated Steel. Inludes: (60) 1/2", (40) 3/4", (35) 1", (30) 1-1/4", (25) 1-1/2", (20) 2". Package Quantity: 1. *Dottie Part # 59260.*

The 10TR Kit is an assorted Square Drive Sheet Metal screw kit that features six different sizes of #10 screws. The sizes range from 1/2'' to 2'' and are used to fasten light metal sheets, wood, and plastic.

Also known as: 781002592600, 10TR, DOT10TR

Specifications

Length: 2 in , 1/2 in, 3/4 in, 1 1/2 in , 1 in
Size: # 10
Material: Steel
Length: 2 in , 1/2 in, 3/4 in, 1 1/2 in , 1 in
Material: Steel
Size: # 10