
Disconnect Switch, 80mm Pistol Handle, NEMA 1/3R/12, Black
Item #: 0463919
Cat #: OHB80L6
UPC: 417019186951
$ 177.72 EA
Company wide:
3
in stock
Documents & Guides
Pistol Handle. Handle Length: 3.1"/80 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12, 4, 4X. Defeatable, Lockable. For use with 6 mm Shafts.
Overview
Pistol Handle. Handle Length: 3.1"/80 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12, 4, 4X. Defeatable, Lockable. For use with 6 mm Shafts.
OS and OSM switch fuses by ABB have been designed to deliver world-class performance in even the most extreme conditions. Our extensive range of reliable switch fuses, both manual and motorized, is ensured to have your application needs covered.
Also known as: 417019186951, OHB80L6, ABBOHB80L6
Specifications
| Type: | Pistol Handle, Accessories |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Color: | Black |
| Length: | 3.100 in |
| Type: | Pistol Handle, Accessories |
| Color: | Black |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Length: | 3.100 in |