Weatherproof Box, 4" Diameter, (5) 3/4" Outlets, 1-5/8" Deep, Aluminum Die Cast, w/Cover

Item #: 0463904

Cat #: DS-48B

UPC: 042269810488

$ 129.32 EA
Company wide:
0 in stock
Documents & Guides
RDT DS-48B 4 IN RND 5 HOLE.75

Overview

RDT DS-48B 4 IN RND 5 HOLE.75
Also known as: 042269810488, DS-48B, RDTDS48B

Specifications

Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Color: Silver
Threaded Outlet Diameter: 3/4 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 5