Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, 1-5/8" Deep, Aluminum Die Cast, White

Item #: 0463893

Cat #: DS-47-WH

UPC: 042269810525

$ 47.53 EA
Company wide:
0 in stock
Documents & Guides
RDT DS-47-WH SHRNK-WRP 5 HOLE

Overview

RDT DS-47-WH SHRNK-WRP 5 HOLE

Preferred for more than 50 years, red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble-free installation and years of superior performance.

Also known as: 042269810525, DS-47-WH, RDTDS47WH

Specifications

Color: White
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Color: White
Threaded Outlet Diameter: 1/2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 5