Weatherproof Box, 4" Diameter, (5) 1/2" Outlets, 1-5/8" Deep, Aluminum Die Cast, w/Cover

Item #: 0463888

Cat #: DS-47B

UPC: 042269810457

$ 75.27 EA
Company wide:
0 in stock
Documents & Guides
RDT DS-47B 4 IN RND 5 HOLE.5

Overview

RDT DS-47B 4 IN RND 5 HOLE.5
Also known as: 042269810457, DS-47B, RDTDS47B

Specifications

Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Color: Silver
Threaded Outlet Diameter: 1/2 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 5