1" NPT Cable Gland, 0.748" to 0.984", Black

Item #: 0463884

Cat #: PCG-1.0-B

UPC:

$ 5.96 EA
Company wide:
314 in stock
Documents & Guides
1 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.748 Inch - 0.984 Inch, Thread Length: 0.709 Inch, Material: Plastic, Color: Black.

Overview

1 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.748 Inch - 0.984 Inch, Thread Length: 0.709 Inch, Material: Plastic, Color: Black.
Also known as: PCG-1.0-B, MENPCG10B

Specifications

Diameter: 1 in
Material: Plastic
Diameter Range: 0.748 - 0.984 in
Diameter: 1 in
Diameter Range: 0.748 - 0.984 in
Material: Plastic