Electronic Ballast, Fluorescent, T8, 3-Lamp, 32W, 120V

Item #: 0463871

Cat #: WH3-120-L

UPC: 872180100210

Company wide:
1 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 3-Lamp, Lamp Wattage: 32, 120 Volt, Lamp Type: F32T8

Overview

Electronic Ballast, Fluorescent, Instant Start, 3-Lamp, Lamp Wattage: 32, 120 Volt, Lamp Type: F32T8
Also known as: 872180100210, WH3-120-L, FULWH3120L

Specifications

Type: Instant Start, Electronic
Shape: T5 (Tubular)
Volts AC: 120
Type: Instant Start, Electronic
Volts AC: 120
Shape: T5 (Tubular)