Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum Die Cast, White

Item #: 0463852

Cat #: DIH3-1-LM-WH

UPC: 042269810228

$ 29.68 EA
Company wide:
0 in stock
Documents & Guides
RDT DIH3-1-LM-WH 1-GANG UNIV

Overview

RDT DIH3-1-LM-WH 1-GANG UNIV

Preferred for more than 50 years, Red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble free installation and years of superior performance.

Also known as: 042269810228, DIH3-1-LM-WH, RDTDIH31LMWH

Specifications

Gangs: 1
Color: White
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Color: White
Threaded Outlet Diameter: 1/2 in