Cone Reflector Trim, 5", Matte White

Item #: 0463841

Cat #: 1013WH

UPC: 784197101305

Company wide:
0 in stock
Documents & Guides
Cone Reflector Trim, Diameter: 5 inch, Color: Matte White

Overview

Cone Reflector Trim, Diameter: 5 inch, Color: Matte White
Also known as: 784197101305, 1013WH, LOL1013WH

Specifications

Color: Matte White
Diameter: 5 in
Type: Cone Trim
Color: Matte White
Type: Cone Trim
Diameter: 5 in