35mm DIN Rail, 1 Meter

Item #: 0463757

Cat #: NDNA100

UPC: 051712603218

$ 52.37 EA
Company wide:
0 in stock
Documents & Guides
35mm DIN Rail, 1 Meter

Overview

35mm DIN Rail, 1 Meter

A DIN rail is a metal rail of a standard type widely used for mounting circuit breakers and industrial control equipment inside equipment racks.

Also known as: 051712603218, NDNA100, BUSNDNA100

Specifications

Length: 1 m
Width: 35 mm
Material: Steel
Length: 1 m
Material: Steel
Width: 35 mm