Deep Strut (1 5/8 X 3 1/4)

Item #: 0463727

Cat #: A1202HS-10

UPC: 616013100912

$ 17.00 FT
Company wide:
210 in stock
Documents & Guides
S-Deep Strut A1202-hs-10-gold

Overview

S-Deep Strut A1202-hs-10-gold
Also known as: 616013100912, A1202HS-10, SUPA1202HS10

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in