Weatherproof Box, 2-Gang, (5) 1" Outlets, 2" Deep, Aluminum Die Cast

Item #: 0463699

Cat #: B25D30G

UPC: 042269008267

$ 96.96 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RDT B25D30G 2G WP BOX 5 HOLE

Overview

RDT B25D30G 2G WP BOX 5 HOLE
Also known as: 042269008267, B25D30G, RDTB25D30G

Specifications

Gangs: 2
Color: Gray
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Threaded Outlet Diameter: 1 in
Gangs: 2
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1 in
Color: Gray
Number of Threaded Outlets: 5