Weatherproof Box, 1-Gang, (3) 1" Outlets, Aluminum Die Cast

Item #: 0463696

Cat #: B13030G

UPC: 042269008243

$ 89.39 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RDT B13030G 1G WP BOX 3 HOLE

Overview

RDT B13030G 1G WP BOX 3 HOLE
Also known as: 042269008243, B13030G, RDTB13030G

Specifications

Gangs: 1
Color: Silver
Material: Aluminum
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 1 in
Gangs: 1
Material: Aluminum
Threaded Outlet Diameter: 1 in
Color: Silver
Number of Threaded Outlets: 3