Weatherproof Box, 2-Gang, (7) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 0463690

Cat #: 2IH7-1

UPC: 042269394506

$ 80.26 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 2-Gang, 2-1/16 Inch Deep, (7) 1/2 Inch Hubs, Cubic Inches: 30.3, Die Cast Aluminum

Overview

Weatherproof Outlet Box, 2-Gang, 2-1/16 Inch Deep, (7) 1/2 Inch Hubs, Cubic Inches: 30.3, Die Cast Aluminum
Also known as: 042269394506, 2IH7-1, RDT2IH71

Specifications

Gangs: 2
Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 7
Gangs: 2
Material: Aluminum Die Cast
Number of Threaded Outlets: 7
Color: Silver
Threaded Outlet Diameter: 1/2 in