3 Amp Plug Fuse, Fast-Acting, 125V, Type W

Item #: 0463683

Cat #: W-3

UPC: 051712200035

$ 25.19 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Plug Fuse, Fast-Acting, 125V, Type W

Overview

3 Amp Plug Fuse, Fast-Acting, 125V, Type W
Also known as: 051712200035, W-3, BUSW3

Specifications

Speed: Fast Acting
Mounting: Plug
Amps: 3
Type: Plug Fuse
Volts AC: 125
Speed: Fast Acting
Amps: 3
Volts AC: 125
Mounting: Plug
Type: Plug Fuse