
$ 17.46 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, Entrance End Fitting, 5000 Series. Size: 3-9/16" Length, 5-1/16" Width, 1-15/16" Depth. PVC, Gray.
Overview
Non-Metallic, Entrance End Fitting, 5000 Series. Size: 3-9/16" Length, 5-1/16" Width, 1-15/16" Depth. PVC, Gray.
Used to connect Access 5000 to 1/2" or 3/4" trade size conduit. Has one 1/2" or 3/4" concentric KO for both channels in end only.
Also known as: 786776515022, 5010AGY, WMD5010AGY
Specifications
| Length: | 3 9/16 in |
| Color: | Gray |
| Depth: | 1 15/16 in |
| Width: | 5 1/16 in |
| Length: | 3 9/16 in |
| Depth: | 1 15/16 in |
| Color: | Gray |
| Width: | 5 1/16 in |