
External Device Cover, 5000 Series Raceway, PVC, Gray
Item #: 0463643
Cat #: 5007C-1AGY
UPC: 786776518801
$ 8.04 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, External Device Cover Plate, 5000 Series. Size: 6-3/8" Length, 5-3/16" Width, 9/16" Height. PVC, Gray.
Overview
Non-Metallic, External Device Cover Plate, 5000 Series. Size: 6-3/8" Length, 5-3/16" Width, 9/16" Height. PVC, Gray.
External device cover for mounting one standard device and up to two communication connections. For faceplate options, see 5507 Series Faceplates. (For power side only.)
Also known as: 786776518801, 5007C-1AGY, WMD5007C1AGY
Specifications
| Width: | 5 3/16 in |
| Color: | Gray |
| Height: | 9/16 in |
| Length: | 6 3/8 in |
| Width: | 5 3/16 in |
| Height: | 9/16 in |
| Color: | Gray |
| Length: | 6 3/8 in |