5000 Raceway Round Trim Cover

Item #: 0463642

Cat #: 5000TGY

UPC: 786776524871

$ 1.19 FT
Company wide:
120 in stock

Overview

Non-Metallic, Quarter Round Trim, 5000 Series. Size: 8' Length. PVC, Gray.

Trim Cover available in white black or gray PVC finishes. Trim covers supplied in 8' (2.44m) lengths.

Also known as: 786776524871, 5000TGY, WMD5000TGY

Specifications

Color: Gray
Length: 8 ft
Material: PVC
Color: Gray
Material: PVC
Length: 8 ft