5000 Raceway Cover

Item #: 0463638

Cat #: 5000CGY

UPC: 786776524727

$ 4.88 FT
Company wide:
0 in stock

Overview

Non-Metallic, Cover, 5000 Series. Size: 8' Length, 5-1/4" Width. PVC, Gray.

5000C Cover is available standard in white, black or gray PVC finishes. Covers supplied in 8' (2.44m) lengths.

Also known as: 786776524727, 5000CGY, WMD5000CGY

Specifications

Color: Gray
Length: 8 ft
Material: PVC
Color: Gray
Material: PVC
Length: 8 ft