Multi-Tap Connector, 4-Port, Black, Insulated, 750 - 250 MCM, 1-Sided

Item #: 0463620

Cat #: IPL750-4

UPC: 662381916020

$ 257.04 EA
Company wide:
0 in stock
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 750 - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 750 - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381916020, IPL750-4, NSIIPL7504

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 4
Material: Plastisol
Wire/Cable Openings: 4
Color: Black