DUAL-Shielded Broadband Coax Cable, 18 AWG, RG6, CL2/CATV, General Purpose

Item #: 0463399

Cat #: 50031001

UPC: 619172026420

Company wide:
0 in stock
DUAL-Shielded General Purpose Broadband Coaxial Cable, 18 AWG, RG6, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foils and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.270", White, 1000 Foot Reel

Overview

DUAL-Shielded General Purpose Broadband Coaxial Cable, 18 AWG, RG6, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foils and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.270", White, 1000 Foot Reel

18 AWG Copper-Clad Steel RG6, Dual-Shield, Non-Plenum CATV

Also known as: 619172026420, 50031001, RG6STANDWHITERL

Specifications

Gauge: 18 AWG
Volts AC: 300
Type: CATV, General Purpose, RG6, Sunlight Resistant
Length: 1000 ft
Material: Copper Coated Steel
Color: White
Conductors: 1
Shielding: Dual Shielded
Jacket: General Purpose
Gauge: 18 AWG
Type: CATV, General Purpose, RG6, Sunlight Resistant
Material: Copper Coated Steel
Conductors: 1
Jacket: General Purpose
Volts AC: 300
Length: 1000 ft
Color: White
Shielding: Dual Shielded