General Purpose Coax Cable, RG6, Quad Shield, White, 1000' Pull Box, Steel Conductor

Item #: 0463397

Cat #: 50071101

UPC: 619172048309

$ 0.19 FT
Company wide:
18,000 in stock
QUAD-Shielded General Purpose Broadband Coaxial Cable, RG6, 18 AWG Copper Coated Steel Conductor, RG6, CL2/CATV, Non-Plenum, White, 1000 Foot Pull Box, 3 GHZ, 300V, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.298"

Overview

QUAD-Shielded General Purpose Broadband Coaxial Cable, RG6, 18 AWG Copper Coated Steel Conductor, RG6, CL2/CATV, Non-Plenum, White, 1000 Foot Pull Box, 3 GHZ, 300V, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.298"

RG6 is a type of coaxial cable, commonly used for transmitting radio frequency signals, particularly in residential settings. It's designed for high-bandwidth, high-frequency applications like cable television, satellite, and broadband internet. Compared to other coax cables like RG59, RG6 features a larger conductor and thicker dielectric insulation, allowing it to handle higher frequencies and offer better signal quality.

Also known as: 619172048309, 50071101, RG6QUADWHTPP, Quad shield

Specifications

Type: CL2, CATV, General Purpose, RG6, CM, Sunlight Resistant
Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper Coated Steel
Color: White
Conductors: 1
Shielding: Quad Shielded
Jacket: General Purpose
Type: CL2, CATV, General Purpose, RG6, CM, Sunlight Resistant
Volts AC: 300
Material: Copper Coated Steel
Conductors: 1
Jacket: General Purpose
Gauge: 18 AWG
Length: 1000 ft
Color: White
Shielding: Quad Shielded