DUAL-Shielded Broadband Coax Cable, 18 AWG, RG6, CL2/CATV, General Purpose, Black

Item #: 0463396

Cat #: 50031008

UPC: 619172017312

$ 0.12 FT
Company wide:
22,000 in stock
General Purpose Coaxial Cable, 18 AWG, RG6, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foil and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.270", Black, 1000 Foot Reel

Overview

General Purpose Coaxial Cable, 18 AWG, RG6, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foil and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.270", Black, 1000 Foot Reel

Honeywell's Genesis Series of broadband and digital coaxial cables are tested to the highest standards to assure the best performance in high-end home theater installations, incorporating HDTV and digital video. Honeywell also manufactures a wide variety of baseband coaxial cables for CCTV and other applications.

Also known as: 619172017312, 50031008, RG6STNDBLACKRL

Specifications

Gauge: 18 AWG
Volts AC: 300
Type: CATV, General Purpose, RG6, Sunlight Resistant
Length: 1000 ft
Color: Black
Material: Copper Coated Steel
Conductors: 1
Shielding: Dual Shielded
Jacket: General Purpose
Gauge: 18 AWG
Type: CATV, General Purpose, RG6, Sunlight Resistant
Color: Black
Conductors: 1
Jacket: General Purpose
Volts AC: 300
Length: 1000 ft
Material: Copper Coated Steel
Shielding: Dual Shielded