Cover Control Kit

Item #: 0463352

Cat #: C400GK32A

UPC: 782113538860

$ 897.88 EA
Company wide:
0 in stock
Documents & Guides
Cover Control Kit, Non-Reversing Pilot Devices, Non-combination, NEMA Size 00-4, IEC Size A-M, Freedom Type, NEMA 1 Enclosures Only, HAND/OFF/AUTO Pushbuttons and Red RUN Pilot Light (120V AC).

Overview

Cover Control Kit, Non-Reversing Pilot Devices, Non-combination, NEMA Size 00-4, IEC Size A-M, Freedom Type, NEMA 1 Enclosures Only, HAND/OFF/AUTO Pushbuttons and Red RUN Pilot Light (120V AC).
Also known as: 782113538860, C400GK32A, CUTC400GK32A

Specifications

Type: HAND/OFF/AUTO, RUN Pilot Light, Starter, Cover Control
Family / Style: Freedom
Mounting: Cover
IP/NEMA Rating: NEMA 1
Type: HAND/OFF/AUTO, RUN Pilot Light, Starter, Cover Control
Mounting: Cover
Family / Style: Freedom
IP/NEMA Rating: NEMA 1