1-1/4" Hammer-Drill Bit

Item #: 0463258

Cat #: DW5824

UPC: 028874058248

Company wide:
0 in stock
Documents & Guides
Hammer-Drill Bit, Rock Carbide, 4-Cutter, Length: 15", Diameter: 1-1/4", Shank: SDS.-Max.

Overview

Hammer-Drill Bit, Rock Carbide, 4-Cutter, Length: 15", Diameter: 1-1/4", Shank: SDS.-Max.

The DeWALT® HIGH IMPACT CARBIDE™ SDS-Max® masonry drill bits feature innovative high impact tips that maximize surface contact for long bit life and an open head design that channels dust into flutes for fast drilling. An elongated helix expedites mill removal and a hardened core helps to reduce bit breakage.

Also known as: 028874058248, DW5824, DEWDW5824

Features & Benefits

  • High impact tip maximizes carbide surface contact for longer bit life.
  • Open head design channels dust into flutes for quicker drilling.
  • Longer helix four flute design expedites mill removal for quicker drilling.
  • For use with all brands of SDS max rotary hammers.

Specifications

Diameter: 1 1/4 in
Type: Hammer Drill Bit, SDS Max
Length: 15 in
Diameter: 1 1/4 in
Length: 15 in
Type: Hammer Drill Bit, SDS Max