10316 GP LIMIT SWITCH

Item #: 0463241

Cat #: 10316H320

UPC: 782113229218

$ 4214.23 EA
Company wide:
0 in stock
Documents & Guides
Type F Special Purpose Limit Switch, Side Rotary, Type F, Die Cast Zinc enclosure, 40A max AC, 0.5A max DC, 2NO-2NC, AC: Make 40A Break 15A at 120Vac DC: Break 0.5A, Screw Terminals

Overview

Type F Special Purpose Limit Switch, Side Rotary, Type F, Die Cast Zinc enclosure, 40A max AC, 0.5A max DC, 2NO-2NC, AC: Make 40A Break 15A at 120Vac DC: Break 0.5A, Screw Terminals
Also known as: 782113229218, 10316H320, CUT10316H320

Specifications

IP/NEMA Rating: NEMA 4
IP/NEMA Rating: NEMA 4