Pull Box, Screw Cover, 2" x 12"

Item #: 0463179

Cat #: 1213

UPC: 781381769655

$ 960.02 EA
Company wide:
0 in stock
Documents & Guides
Pull Box with Threaded Hub, Screw Cover, Size/Dims: 2" x 12", Material/Finish: Steel/Gray.

Overview

Pull Box with Threaded Hub, Screw Cover, Size/Dims: 2" x 12", Material/Finish: Steel/Gray.
Also known as: 781381769655, 1213, APP1213

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 18 in
Diameter: 2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Diameter: 2 in
Color: Gray
Length: 18 in