COIL C25 DP 24V 60CY

Item #: 0463177

Cat #: 9-3125-6

UPC: 782114733509

$ 227.85 EA
Company wide:
0 in stock
Documents & Guides
Motor Control Renewal Parts/Accessories- Coil, 24V, 50/60 Hz, 50 mm, 60 CY, Used with C25 Definite Purpose Contactors

Overview

Motor Control Renewal Parts/Accessories- Coil, 24V, 50/60 Hz, 50 mm, 60 CY, Used with C25 Definite Purpose Contactors

EatonÆs line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.

Also known as: 782114733509, 9-3125-6, CUT931256

Specifications

Volts AC Control: 24
Type: Coil
Volts AC Control: 24
Type: Coil