Adjustable Square Floor Box, Depth: 3-1/2 to 6", Non-Metallic

Item #: 0463113

Cat #: 880MP

UPC: 786564524304

$ 34.88 EA
Company wide:
214 in stock
Adjustable Floor Box, Non-Metallic, Depth: 3-1/2 - 6". Cubic Inches: 50 - 100". Knockouts: (4) 1/2", 3/4" or 1". Includes: Reusable Mudcap, Insert Spacer, 1.25" Standard Conduit Opening, Reducers for 1" to 1/2"

Overview

Adjustable Floor Box, Non-Metallic, Depth: 3-1/2 - 6". Cubic Inches: 50 - 100". Knockouts: (4) 1/2", 3/4" or 1". Includes: Reusable Mudcap, Insert Spacer, 1.25" Standard Conduit Opening, Reducers for 1" to 1/2"

Modulink™ 880 Series Nonmetallic Floor Boxes provide power and communication services directly to the workstation or to any open space location. The Modulink Floor Box is a gangable box that allow a one-gang floor box to easily be turned into a two-or three-gang box simply by ganging together individual boxes. This floor box has many applications including commercial offices, retail stores, malls, financial and government institutions.

Also known as: 786564524304, 880MP, WMD880MP, Omni box

Specifications

Knockout Diameter: 1/2 in, 3/4 in, 1 in
Gangs: 1
Cubic Inches: 100 in³, 50 in³
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Cubic Inches: 100 in³, 50 in³
Gangs: 1