83" 2-sided, side mnt vrtcl wire manager

Item #: 0463095

Cat #: VWMDS4X5BK7

UPC: 089306199137

Call for price
Company wide:
0 in stock
Documents & Guides
Vertical Wire Manager Dual-Sided, Side Mount, 4.0" x 5.0" x 83.0" Front, Black, 1/box

Overview

Vertical Wire Manager Dual-Sided, Side Mount, 4.0" x 5.0" x 83.0" Front, Black, 1/box
Also known as: 089306199137, VWMDS4X5BK7, TYNVWMDS4X5BK7

Specifications

Mounting: Rack, Vertical
Depth: 5 in
Color: Black
Width: 4 in
Height: 83 in
Mounting: Rack, Vertical
Color: Black
Height: 83 in
Depth: 5 in
Width: 4 in