Poke-Thru Cover and Flange, RC9 Series, GRAY

Item #: 0463075

Cat #: RC9CTCGY

UPC: 786564005551

$ 211.42 EA
Company wide:
0 in stock
Documents & Guides
Flange and Slide Holder Assembly, Series: RC9, Nonmetallic, Cover/Flange: Gray, For Tile, Wood, Laminate and Carpet Flooring.

Overview

Flange and Slide Holder Assembly, Series: RC9, Nonmetallic, Cover/Flange: Gray, For Tile, Wood, Laminate and Carpet Flooring.

Flange available painted in gray (GY), black (BK), ivory (VY), and brushed metal finishes in aluminum (AL) and brass (BS). Aluminum and brass flanges shipped with black cover. Brass flange also available with brass colored cover assembly (AB). Aluminum flange also available with aluminum colored cover assembly (AA). Cover assembly also includes two openings for pass-through capability for one 4-pair Category 5e or Category 6 cable per opening. NOTE: Assembled with scrub water gasket. For use on tile or carpet floors. RC9 Series Poke-Thru Devices require a 3 1/16" (78mm) diameter hole. Not designed to work with bare concrete or terrazzo. Floor covering thickness 1/8" minimum.

Also known as: 786564005551, RC9CTCGY, WMDRC9CTCGY

Specifications

Color: Gray
Material: Aluminum
Color: Gray
Material: Aluminum