Disconnect Switch, Pistol Handle Shaft, 6 x 210 mm

Item #: 0462979

Cat #: OXP6X210

UPC: 417019141448

$ 23.19 EA
Company wide:
20 in stock
Pistol Handle Shaft. Size: 6 x 210 mm (8.26"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 6 x 210 mm (8.26"). For use with Pistol Handles.

OXP6X210 SHAFT for pistol handle

Also known as: 417019141448, OXP6X210, ABBOXP6X210

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 8.260 in
Diameter: 6 mm
Length: 8.260 in
Type: Accessories, Shaft