COVER F/RCPT

Item #: 0462941

Cat #: RS14-30

UPC: 785991099959

$ 15.62 EA
Company wide:
10 in stock
Documents & Guides

Overview

COVER F/RCPT

Thomas & Bett's 4 inch square covers are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 785991099959, RS14-30, STLRS1430

Specifications

Material: Steel
Depth: 1/2 in
Cubic Inches: 5 in³
Material: Steel
Cubic Inches: 5 in³
Depth: 1/2 in