RTC TTV2005D 200A MAIN 50A GENERATOR

Item #: 0462916

Cat #: TTV2005D

UPC: 81518101562

$ 824.03 EA
Company wide:
0 in stock
Documents & Guides
RTC TTV2005D 200A MAIN 50A GENERATOR

Overview

RTC TTV2005D 200A MAIN 50A GENERATOR
Also known as: 81518101562, TTV2005D, RTCTTV2005D

Specifications

Amps: 200
Volts AC: 120, 240
Amps: 200
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)