This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Air Conditioner, Side Mount 230v 50/60hz, Bulletin Mclean (mclean Air Conditioners), Size/dims: 1800/2200 Btu, Material/finish: Steel/ltgray - DISC PER MFR
Overview
Air Conditioner, Side Mount 230v 50/60hz, Bulletin Mclean (mclean Air Conditioners), Size/dims: 1800/2200 Btu, Material/finish: Steel/ltgray - DISC PER MFR
Also known as: 783510737900, M280226G004, HOFM280226G004
Specifications
| Color: | Light Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
| Color: | Light Gray |
| IP/NEMA Rating: | NEMA 12 |
| Material: | Steel |