Connection Cable, Single End , Yellow, Straight Female, 600V AC/DC

Item #: 0462769

Cat #: 103000A01F120

UPC: 781725532242

$ 31.23 EA
Company wide:
58 in stock
Documents & Guides
Mini-Change Cordset, 3 Pin, Single-Ended, Female Straight Connector. 16-3 Conductor, 12' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Overview

Mini-Change Cordset, 3 Pin, Single-Ended, Female Straight Connector. 16-3 Conductor, 12' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

Delivering optimum conductivity, Brad Mini-Change Connectors from Molex offer the broadest selection of miniature connectors in the industrial market

Also known as: 781725532242, 103000A01F120, WOO103000A01F120, 3 oin mini cord

Specifications

Gender: Female
Type: Connection Cable, Mini Change
Amps: 13
Conductors: 3
Volts DC: 600
Jacket: PVC, Polyvinyl Chloride
Length: 12 ft
Material: PVC
Volts AC: 600
Gauge: 16 AWG
Color: Yellow
Pins: 3
IP/NEMA Rating: NEMA 6
Gender: Female
Amps: 13
Volts DC: 600
Length: 12 ft
Volts AC: 600
Color: Yellow
IP/NEMA Rating: NEMA 6
Type: Connection Cable, Mini Change
Conductors: 3
Jacket: PVC, Polyvinyl Chloride
Material: PVC
Gauge: 16 AWG
Pins: 3