Through-the-Wall Fan, 70 CFM, White

Item #: 0462725

Cat #: 512M

UPC: 026715067138

$ 124.92 EA
Company wide:
60 in stock
Through-The-Wall Fan, 70 CFM, 6 Sones, 6" Duct Size, White

Overview

Through-The-Wall Fan, 70 CFM, 6 Sones, 6" Duct Size, White

Say goodbye to unbearable heat and humidity in the garage, unwanted smells in the kitchen and odors in the laundry room, rec room or garage. The Broan® 70 CFM Through-Wall Ventilation Fan is the perfect solution for rooms up to 65 sq. ft, including a one car garage, or use for spot ventilation near areas such as a work bench, garbage can, car, or lawn mower. The durable galvanized steel housing provides superior protection against the elements and wear and tear. It features a built-in exterior wall cap/vent with bird screen, which reduces install time, no duct work needed. Customize your fan with one of Broan-NuTone’s wall controls. For automatic operation, choose from a humidity or motion sensing control. To automatically turn off the fan after you leave the room or garage, pair the fan with a delay-off or countdown timer. (Wall controls sold separately)

Also known as: 026715067138, 512M, BRN512M

Specifications

Sones: 6
Color: White
CFM: 70
Sones: 6
CFM: 70
Color: White