Cooling Fan Package, Diameter: 6", 115V, 50/60Hz, ABS/Light Gray

Item #: 0462664

Cat #: TFP61

UPC: 783510413699

$ 589.01 EA
Company wide:
16 in stock
Cooling Fan Package, 6 inch, 115V, 50/60Hz, Material/Finish: ABS/LtGray ***Exhaust Grill Sold Separately***

Overview

Cooling Fan Package, 6 inch, 115V, 50/60Hz, Material/Finish: ABS/LtGray ***Exhaust Grill Sold Separately***

nVent HOFFMAN products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.

Also known as: 783510413699, TFP61, HOFTFP61

Features & Benefits

  • Cooling Fan Package includes fan, air filter, composite air plenum, finger guard and grille
  • Exhaust Package includes air filter, filter retainer with integral finger guard and grille
  • EMC Upgrade Kit includes a grille standoff collar and a special EMC shielding grille
  • Reliable cooling for enclosures with limited space requiring simple filtered airflow for basic cooling
  • 24 VDC, 115 VAC and 230 VAC options available
  • Washable foam (Type 1) or disposable (Type 12) filter in fan
  • Dynamically-balanced fan impellers molded from polycarbonate material
  • 4-inch fan is thermally protected and uses permanently-lubricated ball bearings
  • 6- and 10-inch fans have ball bearing construction and split-capacitor motors that are thermally protected to avoid premature failure
  • Fans have lead wires for power connection with ends stripped 1/2 in. (12 mm)

Specifications

Material: Composite
Mounting: Panel
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Diameter: 6 in
Width: 6 in
Special Program: Hoffman On Demand
Material: Composite
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Mounting: Panel
Color: Gray
Diameter: 6 in
Special Program: Hoffman On Demand