Made in USA Sustainable

30a Disc Switch

Item #: 0462660
Cat #: 371D266G02
UPC: 786679541456
$ 886.03 EA
Company wide:
0 in stock
Documents & Guides
C-h C371d266g02 30a Disc switch

Overview

C-h C371d266g02 30a Disc switch
Also known as: 786679541456, 371D266G02, CUT371D266G02

Specifications

Type: Disconnect Switch
Product Width: 5 in
Length: 7.400 in
Type: Disconnect Switch
Length: 7.400 in
Product Width: 5 in

Customer Reviews

No reviews for this product
(0)