12" Reciprocating Sawzall Blade

Item #: 0462513

Cat #: 48-00-5789

UPC: 045242083107

$ 24.97 EA
Company wide:
248 in stock
Documents & Guides
Reciprocating Sawzal Blade, The Torch, 18 TPI, Demolition, Length: 12", Shank: 1/2" Universal, Includes: (5) Blades.

Overview

Reciprocating Sawzal Blade, The Torch, 18 TPI, Demolition, Length: 12", Shank: 1/2" Universal, Includes: (5) Blades.

Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Also known as: 045242083107, 48-00-5789, MIL48005789

Features & Benefits

  • Optimized tooth design for speed and durability
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades

Specifications

Type: 18 TPI, Reciprocating Saw Blade
Length: 9 in
Type: 18 TPI, Reciprocating Saw Blade
Length: 9 in