1 Ul Fscc - 2 Gang

Item #: 0462334

Cat #: 5133402

UPC: 088700025646

$ 26.96 EA
Company wide:
0 in stock
Ctx 5133402 2 Gang Fscc 1" Ko

Overview

Ctx 5133402 2 Gang Fscc 1" Ko

CANTEX 5133402 is a 2-Gang 1in. Exposed Boxes Type FSCC designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions

Also known as: 088700025646, 5133402, CTX5133402

Specifications

Color: Gray
Material: PVC
Color: Gray
Material: PVC