Patch Panel, Cat 6, 48 Port, Universal

Item #: 0462252

Cat #: 69586-U48

UPC: 078477179864

$ 653.58 EA
Company wide:
53 in stock
Universal Patch Panel, Category 6, 48-Port, Termination: 110 Style, Rack Space: 2RMU. Includes: Cable Management Bar.

Overview

Universal Patch Panel, Category 6, 48-Port, Termination: 110 Style, Rack Space: 2RMU. Includes: Cable Management Bar.

eXtreme 6+ Universal Patch Panel, 48-Port, 2RU, CAT 6. Cable Management Bar Included

Also known as: 078477179864, 69586-U48, LEV69586U48, 41dwx, 110 style cross connect blocks, 110 blocks

Specifications

Mounting: Rack
Size: 2RMU
Number of Ports: 48
Connector Type: CAT 6
Mounting: Rack
Number of Ports: 48
Size: 2RMU
Connector Type: CAT 6