Magnetic Core & Coil Ballast, Metal Halide, 175W, 480V

Item #: 0462200

Cat #: 71A5540001D

UPC: 781087096444

$ 248.21 EA
Company wide:
0 in stock
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 175, 480 Volt, Lamp Type: M175, ANSI Code: M57

Overview

Magnetic Core & Coil Ballast, Metal Halide, Lamp Wattage: 175, 480 Volt, Lamp Type: M175, ANSI Code: M57

The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.

Also known as: 781087096444, 71A5540001D, ADV71A5540001D

Specifications

Volts AC: 480
Wattage: 175
Type: Core & Coil
ANSI Code: M57
Light Technology: HID
Volts AC: 480
Type: Core & Coil
Light Technology: HID
Wattage: 175
ANSI Code: M57