1.000 In X 1.437 In (25.40 Mm X 36.50 Mm)

Item #: 0462183

Cat #: THT-9-427-10

UPC: 662820301127

$ 898.99 EA
Company wide:
0 in stock
Documents & Guides
Printable, Self-laminating Vinyl Labels For Thermal Transfer Printers. Please Note: This Material Is Ul Recognized With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Printable, Self-laminating Vinyl Labels For Thermal Transfer Printers. Please Note: This Material Is Ul Recognized With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

This B-427 self-laminating vinyl material provides a protective layer over text for excellent abrasion, dirt, oils, solvents, water and excess handling resistance

Also known as: 662820301127, THT-9-427-10, BRATHT942710

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl