Service Entrance Cable Caps, Zinc Die-Cast, 2-Hole Sizes

Item #: 0462156

Cat #: 662

UPC: 018997006622

$ 47.14 EA
Company wide:
0 in stock
Service Entrance Cable Caps, Zinc Die-Cast, 2-Hole Sizes - .80, Max Wire Diameter Of 1/0 - 4/0

Overview

Service Entrance Cable Caps, Zinc Die-Cast, 2-Hole Sizes - .80, Max Wire Diameter Of 1/0 - 4/0

Whatever your entrance cap needs, Arlington has one that fits the bill. We have two new sizes in our line of PVC Entrance Caps! In addition to the 1/2" to 2" trade sizes, we now offer a 2-1/2" cap and the combo 3" - 3-1/2" - 4". As for clamp-on styles, we offer 1/2" to 4" caps to fit rigid, EMT and PVC. PVC109, our new combo style is the same size as a 3" to 4" metal entrance cap, but it costs the same as a 3" PVC cap. It saves money and the hassle of stocking extra inventory because it works on three conduit sizes – 3", 3-1/2" and 4". Priced as a 3", the (supplied) adapter sleeves allow the 4" size to fit a 3" or 3-1/2" conduit.

Also known as: 018997006622, 662, ARL662

Specifications

Size: 3
Diameter: 7/8 in
Size: 3
Diameter: 7/8 in