POLE LASH KIT

Item #: 0461994

Cat #: PT7406-4C

UPC: 051751032765

$ 734.29 EA
Company wide:
0 in stock
Documents & Guides

Overview

POLE LASH KIT

The PT7406-4C Fiberglass 6ft STOCKR'S LADDER® has 4 casters to allow easy 360 degree mobility. Each caster is spring mounted eliminating the need for a separate rake. Slip-resistant TRACTION-TRED® steps on front and rear sections allow for one or two-person jobs. Each side has a duty rating of 300lb. The PINCH-PROOF™ platform easily opens and closes and provides a secure, comfortable work area. Fiberglass rails are non-conductive for working near electricity.


Also known as: 051751032765, PT7406-4C, WERPT74064C

Specifications

Type: Platform
Material: Fiberglass
Type: Platform
Material: Fiberglass