Adjustable Flush Gimbal Ring Trim, 4", White

Item #: 0461910

Cat #: 440WH

UPC: 661209020543

Company wide:
0 in stock
Documents & Guides
Adjustable Flush Gimbal Ring Trim, Diameter: 4 inch, Color: White, Adjustment: 40° Vertical

Overview

Adjustable Flush Gimbal Ring Trim, Diameter: 4 inch, Color: White, Adjustment: 40° Vertical
Also known as: 661209020543, 440WH, JUN440WH

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in