Adjustable Aiming Elbow Trim, 4", White

Item #: 0461903

Cat #: 449-WH

UPC: 661209046116

Company wide:
0 in stock
Documents & Guides
Adjustable Aiming Elbow Trim, Diameter: 4 inch, Color: White, Adjustment: 75° Vertical

Overview

Adjustable Aiming Elbow Trim, Diameter: 4 inch, Color: White, Adjustment: 75° Vertical
Also known as: 661209046116, 449-WH, JUN449WH

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in